Zoro Homepage

Hydraulic Cylinder, 2 in. Bore Dia.

  • Mfr # 2.00TRDHBT14A6.000

  • Zoro # G115946757


product price: $1,577.99
/ea
Free Shipping & Returns

Key Features

Stroke Length
6 in
Max. Pressure
3,000 psi
Finish
Painted
Temp. Range
-10 Degrees to 165 Degrees F
Piston Material
Ductile Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2.00TRDHBT14A6.000
Zoro #
G115946757
UPC #
-
Country of Origin
United States

Dimensions

Stroke Length
6 in
Retracted Length
5 1/2 in
Port Size
#8 SAE
Extended Length
11 1/2 in
Bore Dia.
2 in
Rod Dia.
1 in

Details

Max. Pressure
3,000 psi
Finish
Painted
Temp. Range
-10 Degrees to 165 Degrees F
Piston Material
Ductile Iron
Item
Hydraulic Cylinder
Body Material
Steel
Base Mount Type
No Mount
Duty Rating
Heavy Duty
Piston Rod Material
Chrome Plated
Ring Material
Fluorocarbon
Rod Seal Type
Tri-Lip
Piston Seal Type
Bi-Directional

Description

Hydraulic Cylinder, Bore Dia. 2 in, Stroke Length 6 in, Rod Dia. 1 in, Retracted Length 5 1/2 in, Extended Length 11 1/2 in, Port Size #8 SAE, Max. Pressure 3,000 psi, Temp. Range -10 Degrees to 165 Degrees F, Ductile Iron Piston Material, Chrome Plated Piston Rod Material, Fluorocarbon Ring Material, Tri-Lip Rod Seal Type, Steel Body Material, Bi-Directional Piston Seal Type, Painted Finish

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.