Zoro Homepage

Hydraulic Cylinder, 3.25 in. Bore Dia.

  • Mfr # 3.25TRDHBT14A2.000

  • Zoro # G715946720


product price: $1,942.99
/ea
Free Shipping & Returns

Key Features

Temp. Range
-10 Degrees to 165 Degrees F
Finish
Painted
Max. Pressure
3,000 psi
Piston Material
Ductile Iron
Body Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3.25TRDHBT14A2.000
Zoro #
G715946720
UPC #
-
Country of Origin
United States

Dimensions

Stroke Length
2 in
Rod Dia.
1 3/8 in
Bore Dia.
3.25 in
Retracted Length
6 13/16 in
Extended Length
8 13/16 in
Port Size
#12 SAE

Details

Temp. Range
-10 Degrees to 165 Degrees F
Finish
Painted
Max. Pressure
3,000 psi
Item
Hydraulic Cylinder
Piston Material
Ductile Iron
Body Material
Steel
Ring Material
Fluorocarbon
Piston Rod Material
Chrome Plated
Base Mount Type
No Mount
Piston Seal Type
Bi-Directional
Duty Rating
Heavy Duty
Rod Seal Type
Tri-Lip

Description

Hydraulic Cylinder, Bore Dia. 3.25 in, Stroke Length 2 in, Rod Dia. 1 3/8 in, Retracted Length 6 13/16 in, Extended Length 8 13/16 in, Port Size #12 SAE, Max. Pressure 3,000 psi, Temp. Range -10 Degrees to 165 Degrees F, Ductile Iron Piston Material, Chrome Plated Piston Rod Material, Fluorocarbon Ring Material, Tri-Lip Rod Seal Type, Steel Body Material, Bi-Directional Piston Seal Type, Painted Finish

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.