Zoro Homepage

Hydraulic Cylinder, 40 mm. Bore Dia.

  • Mfr # 40THMIRL14M150M1100

  • Zoro # G915946766


product price: $1,882.99
/ea
Free Shipping & Returns

Key Features

Max. Pressure
210 bar
Stroke Length
150 mm
Single Acting/Double Acting
Double Acting
Standards
ISO 6020/2
Port Size
3/8 Inch BSPP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40THMIRL14M150M1100
Zoro #
G915946766
UPC #
-
Country of Origin
United States

Dimensions

Stroke Length
150 mm
Port Size
3/8 Inch BSPP
Rod Dia.
18 mm
Bore Dia.
40 mm
Rod Thread Size
M14 x 1.5
Retracted Length
303 mm
Extended Length
453 mm

Details

Max. Pressure
210 bar
Item
Hydraulic Cylinder
Single Acting/Double Acting
Double Acting
Standards
ISO 6020/2
Base Mount Type
Basic Mount (ISO MX0)
Tube Material
Steel
Rod End Mount Type
None
Adjustable Cushion
No Adjustable Cushion
Column Load
5936 lb (26.4 kN)
Cylinder Style
Tie-Rod

Description

Hydraulic Cylinder, Tie-Rod, Bore Dia. 40 mm, Stroke Length 150 mm, Rod Dia. 18 mm, Retracted Length 303 mm, Port Size 3/8 Inch BSPP, Extended Length 453 mm, Max. Pressure 210 bar, Tube Material Steel, Standards ISO 6020/2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.