Zoro Homepage

Hydraulic Cylinder, 50 mm. Bore Dia.

  • Mfr # 50THMIRB14M200M1100

  • Zoro # G315946762


product price: $2,209.99
/ea
Free Shipping & Returns

Key Features

Stroke Length
200 mm
Single Acting/Double Acting
Double Acting
Max. Pressure
210 bar
Column Load
9265 lb (41.2 kN)
Adjustable Cushion
No Adjustable Cushion
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50THMIRB14M200M1100
Zoro #
G315946762
UPC #
-
Country of Origin
United States

Dimensions

Stroke Length
200 mm
Extended Length
559 mm
Retracted Length
359 mm
Rod Thread Size
M16 x 1.5
Bore Dia.
50 mm
Port Size
1/2 Inch BSPP
Rod Dia.
22 mm

Details

Single Acting/Double Acting
Double Acting
Item
Hydraulic Cylinder
Max. Pressure
210 bar
Column Load
9265 lb (41.2 kN)
Adjustable Cushion
No Adjustable Cushion
Base Mount Type
Basic Mount (ISO MX0)
Standards
ISO 6020/2
Tube Material
Steel
Rod End Mount Type
None
Cylinder Style
Tie-Rod

Description

Hydraulic Cylinder, Tie-Rod, Bore Dia. 50 mm, Stroke Length 200 mm, Rod Dia. 22 mm, Retracted Length 359 mm, Port Size 1/2 Inch BSPP, Extended Length 559 mm, Max. Pressure 210 bar, Tube Material Steel, Standards ISO 6020/2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.