Zoro Homepage

Hydraulic Cylinder, 63 mm. Bore Dia.

  • Mfr # 63THMIRB14M150M1100

  • Zoro # G015946659


product price: $2,464.99
/ea
Free Shipping & Returns

Key Features

Stroke Length
150 mm
Single Acting/Double Acting
Double Acting
Max. Pressure
210 bar
Base Mount Type
Basic Mount (ISO MX0)
Retracted Length
318 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63THMIRB14M150M1100
Zoro #
G015946659
UPC #
-
Country of Origin
United States

Dimensions

Stroke Length
150 mm
Retracted Length
318 mm
Extended Length
468 mm
Rod Dia.
28 mm
Rod Thread Size
M20 x 1.5
Port Size
1/2 Inch BSPP
Bore Dia.
63 mm

Details

Item
Hydraulic Cylinder
Single Acting/Double Acting
Double Acting
Max. Pressure
210 bar
Base Mount Type
Basic Mount (ISO MX0)
Adjustable Cushion
No Adjustable Cushion
Standards
ISO 6020/2
Rod End Mount Type
None
Column Load
14726 lb (65.5 kN)
Tube Material
Steel
Cylinder Style
Tie-Rod

Description

Hydraulic Cylinder, Tie-Rod, Bore Dia. 63 mm, Stroke Length 150 mm, Rod Dia. 28 mm, Retracted Length 318 mm, Port Size 1/2 Inch BSPP, Extended Length 468 mm, Max. Pressure 210 bar, Tube Material Steel, Standards ISO 6020/2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.