Shop PARKER
See all product information
Create Account
Hydraulic Filter Component, 4 15/16 in L
- Mfr # 940991
- Zoro # G316608256
product price:Â
$
638.99
/ea
Free Shipping & Returns
Key Features
Name
Inline Hydraulic Filter Accessories and Replacement Parts
Compatible Product Type
World Pressure Filter
Wire Rope Length
4 15/16 in
Compatible Manufacturer Model Number
WPF1, WPF2, WPF3, WPF4, WPF5
Product Type
Filter Head
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 940991
- Zoro #
- G316608256
- UPC #
- -
- Country of Origin
- United Kingdom
- Item
- Hydraulic Filter Component
- Name
- Inline Hydraulic Filter Accessories and Replacement Parts
- Compatible Product Type
- World Pressure Filter
- Compatible Manufacturer Model Number
- WPF1, WPF2, WPF3, WPF4, WPF5
- Product Type
- Filter Head
- Compatible Brand
- Parker
Dimensions
- Wire Rope Length
- 4 15/16 in
- Overall Length
- 4 15/16 in
- Length
- 4 15/16 in
Description
WPF
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.