Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
451TC-6-BX
Zoro #
G3965425
UPC #
-
Country of Origin
United States
Dimensions
Hose Inside Dia. (In.)
3/8
Length (Ft.)
50
Hose Length
50 ft
Hose Inside Dia.
3/8 in
Details
Cover
Synthetic Rubber, Abrasion Resistant
For Use With
Hydraulic Oil
Max. Operating PSI
3000
Type
Medium Pressure
Material
Synthetic Rubber
Item
Hydraulic Hose Assembly
Hose Ends
Crimped
Safety Factor
4:1
Hose Reinforcement Material
Carbon Steel
Standards
ISO 11237 TYPE R17 / SAE J517 100R17 / SAE J1942
Hose Fitting B Type
Universal Crimp
Hose Cover Material
Synthetic Rubber
Series
451TC
Temp. Range
-40 Degrees to 212 Degrees F
Hose Fittings
Universal Crimp x Universal Crimp
Hose Tube Material
Synthetic Rubber
Hose Configuration
Coupled Assembly
Hose Fitting A Type
Universal Crimp
Fitting Type
Universal Crimp x Universal Crimp
Max. Working Pressure @ 70 F
3000 psi
Description
Hydraulic Hose Assembly, Hose Inside Dia. 3/8 in, Hose Length 50 ft, Hose Tube Material Synthetic Rubber, Hose Cover Material Synthetic Rubber, Hose Reinforcement Type Braid, Hose Reinforcement Material Carbon Steel, Series 451TC, Max. Working Pressure @ 70 F 3000 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 212 Degrees F, Standards ISO 11237 TYPE R17 / SAE J517 100R17 / SAE J1942, Hose Configuration Coupled Assembly, Hose Fitting A Type Universal Crimp, Hose Fitting B Type Universal Crimp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.