Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Hose Adapter, 0.86" L, 6000 psi

  • Mfr # 3/8 X 1/8 PTR-SS

  • Zoro # G6138986


product price: $18.15
/ea
Sold in multiples of 10 for $181.50

Key Features

Compatible Pipe Size
1/8 in, 3/8 in
Fitting Shape
Straight
Fitting Movement
Rigid
Fitting Material
316 Stainless Steel x 316 Stainless Steel
Fitting Size
1/8 in x 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3/8 X 1/8 PTR-SS
Zoro #
G6138986
UPC #
-
Country of Origin
United States

Dimensions

Compatible Pipe Size
1/8 in, 3/8 in
Fitting Size
1/8 in x 3/8 in
Thread Size
1/8"-27, 3/8"-18
Fitting Thread Size 1
3/8"-18
Length (In.)
0.86
Fitting Thread Size 2
1/8"-27
Hose Fitting A Size
1/8 in
Hose Fitting B Size
3/8 in
Overall Length
0.86 in

Details

Item
Hydraulic Hose Adapter
Fitting Shape
Straight
Fitting Movement
Rigid
Fitting Material
316 Stainless Steel x 316 Stainless Steel
Fitting Connection Type
NPTF x NPTF
Max. Working Pressure @ 70 F
6,000 psi
Max. Working Pressure (PSI)
6000
Fitting Thread Type 1
Male NPT
Standards
ANSI B1.201, FED-STD-H28/7
Finish
Stainless steel
Hose Adapter Material
Steel
Fitting Thread Type 2
Female NPT
Crimpable
No
Hose Fitting A Connection Type
NPTF
Includes O-Ring
No
Hose Fitting B Gender
Male
Hose Fitting A Gender
Female
Hose Fitting B Connection Type
NPTF
Material
316 Stainless Steel

Description

Hydraulic Hose Adapter, Thread Size 1/8 In.-27, 3/8 In.-18, Fitting Shape Straight, Rigid, 6,000 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1/8 in, 3/8 in, Hose Fitting A Gender Female, Hose Fitting B Gender Male, Hose Fitting A Size 1/8 in, Hose Fitting B Size 3/8 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type NPTF, Overall Length 0.86 in, Fitting Material 316 Stainless Steel x 316 Stainless Steel, ANSI B1.201, FED-STD-H28/7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.