Zoro Homepage

Hydraulic Hose Adapter, 0.97" L, 7200 psi

  • Mfr # 1/2 HP-SS

  • Zoro # G6139309


product price: $21.85
/ea
Sold in multiples of 10 for $218.50

Key Features

Fitting Shape
Plug
Fitting Material
Steel
Fitting Size
1/2 in
Fitting Connection Type
NPTF
Max. Working Pressure @ 70 F
7,200 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1/2 HP-SS
Zoro #
G6139309
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Fitting Size
1/2 in
Thread Size
1/2"-14
Length (In.)
0.97
Fitting Thread Size 1
1/2"-14
Overall Length
0.97mm

Details

Item
Hydraulic Hose Plug
Fitting Shape
Plug
Fitting Material
Steel
Fitting Connection Type
NPTF
Max. Working Pressure @ 70 F
7,200 psi
Hose Adapter Material
Steel
Max. Working Pressure (PSI)
7200
Finish
Stainless steel
Standards
ANSI B1.201, FED-STD-H28/7
Fitting Thread Type 1
Male NPT
Material
Stainless Steel
Reusable
Yes

Description

Hydraulic Hose Plug, Thread Size 1/2 In.-14, 7,200 psi, Reusable Yes, Stainless Steel, ANSI B1.201, FED-STD-H28/7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.