Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Hose Crimping Machine, 558 lb

  • Mfr # 83C-080

  • Zoro # G316250899


product price: $19,964.99
/ea
Item requires special delivery charges. A $345.00 per item surcharge will be applied.

Key Features

Maximum Hose Crimping Size
1 1/2 in
Tool Series
Parkrimp 2
Minimum Hose Crimping Size
1/4 in
Includes
(2) Hose Assemblies, (4) 1/2 13 x 2 1/2 in Hex Head B, (4) 1/2 in Hex Nut, (4) 1/2 in Lockwasher, Adapter Bowl Assembly, Grease, Hoist Ring, Receptacle, Spacer Plate, Spacer Ring, Split Die Ring (Front Half), Technical Manual
Hydraulic Hose Type Compatibility
2 wire braided hose, 4/6 wire spiral hose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83C-080
Zoro #
G316250899
UPC #
-
Country of Origin
United States

Dimensions

Maximum Hose Crimping Size
1 1/2 in
Minimum Hose Crimping Size
1/4 in

Details

Tool Series
Parkrimp 2
Includes
(2) Hose Assemblies, (4) 1/2 13 x 2 1/2 in Hex Head B, (4) 1/2 in Hex Nut, (4) 1/2 in Lockwasher, Adapter Bowl Assembly, Grease, Hoist Ring, Receptacle, Spacer Plate, Spacer Ring, Split Die Ring (Front Half), Technical Manual
Hydraulic Hose Type Compatibility
2 wire braided hose, 4/6 wire spiral hose
Includes Dies
No
Power Source
Corded
Pump Type
Electric Pump
Crimping Force
125 ton
Tool Weight
558 lb
Crimp Head Type
Die
Item
Hydraulic Hose Crimping Machine
Maximum Operating Pressure
5,000 psi

Description

Hydraulic Hose Crimping Machine, Mounting Type Not Applicable, Minimum Hose Crimping Size 1/4 in, Maximum Hose Crimping Size 1 1/2 in, Hydraulic Hose Type Compatibility 2 wire braided hose, 4/6 wire spiral hose, Power Source Corded, Voltage 230/460V, Maximum Operating Pressure 5,000 psi, Pump Type Electric Pump, Crimping Force 125 ton, Crimp Head Type Die

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.