Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Hose Fitting, 3/8"-18, NPTF

  • Mfr # 30182-6-6B

  • Zoro # G9213414


product price: $8.55
/ea

Key Features

Fitting Size
3/8 in x 3/8 in
Fitting Connection Type
Hose Barb x NPTF
Fitting Shape
Straight
For Hose I.D.
3/8 in
Fitting Material
Brass x Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30182-6-6B
Zoro #
G9213414
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Fitting Size
3/8 in x 3/8 in
Length (In.)
1.76
Hydraulic Fitting Thread Size
3/8"-18
For Hose Dash Size
-6
Thread Size
3/8"-18
Hose Fitting A Size
3/8 in
Hose Fitting B Size
3/8 in
Barb Size
3/8 in
Overall Length
1.78 in
Compatible Pipe Size
3/8 in

Details

Item
Barbed Hydraulic Hose Fitting
Fitting Connection Type
Hose Barb x NPTF
Fitting Shape
Straight
For Hose I.D.
3/8 in
Fitting Material
Brass x Brass
Hydraulic Hose I.D.
3/8 in
Hydraulic Fitting Thread Type
Male NPTF
Hydraulic Fitting Connection Type
Barbed
Material
Brass
Finish
Brass
For Use With Hose Series
787ST, 787TC, 797ST, 797TC
Hose Fitting B Connection Type
NPTF
Max. Working Pressure @ 70 F
300 psi
Hose Fitting A Gender
Male
Thread Type
NPTF
Reusable
Yes
Hose Fitting A Connection Type
Hose Barb
Hose Fitting B Gender
Male

Description

Barbed Hydraulic Hose Fitting, For Hose Dash Size -6, For Use With Hose Series 787ST, 787TC, 797ST, 797TC, For Hose I.D. 3/8 in, 300 psi, Fitting Shape Straight, Thread Size 3/8 In.-18, Barb Size 3/8 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 3/8 in, Hose Fitting B Size 3/8 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type NPTF, Fitting Material Brass x Brass, Compatible Pipe Size 3/8 in, Thread Type NPTF, Overall Length 1.78 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.