Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Hose Fitting, Crimp Style

  • Mfr # 1C943-12-6

  • Zoro # G9178852


product price: $32.75
/ea

Key Features

Fitting Size
M20-1.5 x 3/8 in
Fitting Connection Type
Metric x Crimp
Fitting Shape
Straight
For Hose I.D.
3/8 in
Fitting Material
Steel x Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1C943-12-6
Zoro #
G9178852
UPC #
-
Country of Origin
United States

Dimensions

Fitting Size
M20-1.5 x 3/8 in
Length (In.)
2.05
Hydraulic Fitting Thread Size
M20-1.5
Thread Size
M20-1.5
For Hose Dash Size
-6
Hose Fitting B Size
3/8 in
Hose Fitting A Size
M20-1.5

Details

Item
Hydraulic Crimp Fitting
Fitting Connection Type
Metric x Crimp
Fitting Shape
Straight
For Hose I.D.
3/8 in
Fitting Material
Steel x Steel
Hydraulic Fitting Thread Type
Female Metric Swivel
Standards
SAE
Thread Angle (Deg.)
45
Hydraulic Hose I.D.
3/8 in
Finish
Zinc
Hydraulic Fitting Connection Type
Crimpable
For Use With Hose Series
787TC; 787ST; 797TC; 797ST
Material
Steel
Fitting Movement
Swivel
Max. Working Pressure @ 70 F
5,000 psi
Vacuum Rating
Not Rated
Hose Fitting A Gender
Female
Hose Fitting B Gender
Genderless
Hose Fitting A Connection Type
Metric
Reusable
No
Thread Type
Metric
Hose Fitting B Connection Type
Crimp

Description

Hydraulic Hose Fitting,Crimp Style

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.