Shop PARKER
See all product information
Create Account
Hydraulic HoseCrimping Die, CrimpSizes 20
- Mfr # 80C-A20
- Zoro # G3965748
product price:Â
$
310.99
/ea
Free Shipping & Returns
Key Features
Use With Tool Type - Crimper
Power
Primary Application - Crimping
Hydraulic Hose Crimping
For Use With - Crimping Tool
82C-061L, Mfr. No. 80C-061
Connector Color Code - Crimper
White
For Use With
80C-061, 82C-061L
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 80C-A20
- Zoro #
- G3965748
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Number of Crimping Sizes
- 20
Details
- Use With Tool Type - Crimper
- Power
- Primary Application - Crimping
- Hydraulic Hose Crimping
- Item
- Hydraulic Hose Crimping Die
- For Use With - Crimping Tool
- 82C-061L, Mfr. No. 80C-061
- Connector Color Code - Crimper
- White
- For Use With
- 80C-061, 82C-061L
- Color Code
- White
- Application
- Hose Crimping
- Hydraulic Hose Capacity - Crimper
- 1-1/4 in
- Features
- Color-Coded Dies
- Compatible with Brand
- Parker
- Tool Series
- 43
- Maximum Hose Crimping Capacity
- 1 1/4 in
- Product Type
- Hose Crimper Dies
- Connector Color Code
- White
- Compatible Manufacturer Model Number
- 80C-061, 82C-061L
Description
Hydraulic Hose Crimping Die, Product Type Hose Crimper Dies, Maximum Hose Crimping Capacity 1 1/4 in, Minimum Hose Crimping Capacity Not Applicable, Hydraulic Hose Type Compatibility Not Applicable, Connector Color Code White, Compatible Manufacturer Model Number 80C-061, 82C-061L, Compatible Grainger Part Number 21A867, 21A868, Compatible with Brand Parker, Features Color-Coded Dies, Number of Crimping Sizes 20, Tool Series 43
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.