Shop GENIUS TOOLS
Create Account
1/4in Dr. T-27 Tamperproof Star Bit Socket 45mmL
- Mfr # 208+7127
- Zoro # G523579196
product price:Â
$
4.65
/ea
Sold in multiples of 2 for
$9.30
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 208+7127
- Zoro #
- G523579196
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Tamperproof Star Bit Socket T-27 Size 1/4 Inch Drive 45mm Length Durable S2 Steel - 208+7127, 1/4in Drive Bit Socket This 1/4in drive tamperproof star (T-27) bit socket is built for consistent fastener engagement and dependable fit on compatible security Torx-style screws. The 45mm overall length provides a practical balance of access and control for day-to-day service work. Constructed from high speed steel for strength and anti-corrosive performance, it's designed to remain reliable under heavy shop use. Permanent, stamped size markings support faster identification during tool selection and organization. Key Benefits 1/4in drive T-27 tamperproof star bit socket for secure, precise engagement. 45mm overall length supports controlled reach in compact working areas. High speed steel construction provides strength, durability, and anti-corrosive protection. Sizes are stamped permanently for quick identification and better tool organization. Securely attached, interchangeable bit socket design handles rigorous professional technician use. Meets or exceeds ANSI standards for dependable performance and consistent quality. SKU 208+7127 is a professional-grade bit socket designed for long-term reliability, with materials and manufacturing intended for heavy use. Its stamped markings and standardized 1/4in drive format help keep tool setups efficient, while the tamperproof star profile supports work on security fasteners without sacrificing durability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.