Zoro Homepage

Hydraulic Motor, 8.0 Cu. In./Rev.

  • Mfr # TB0130AS100AAAA

  • Zoro # G4678545


product price: $759.99
/ea
Free Shipping & Returns

Key Features

Series
TB
Flange Mount
SAE A 2-Bolt
Displacement
8.0 cu in/rev
Max. RPM
430 RPM
Continuous Torque
1,951 in-lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB0130AS100AAAA
Zoro #
G4678545
UPC #
-
Country of Origin
United States

Dimensions

Port Size
7/8"-14 SAE
Shaft Dia.
1 in
Shaft Length (In.)
1.76
Height (In.)
3.84
Width (In.)
5.01
Length (In.)
6.04
Shaft Dia. (In.)
1
Mounting Plate Width
5.01 in
Length
6.04 in
Shaft Length
1.76 in
Height
3.84 in

Description

Hydraulic Motor, 8.0 cu in/rev Displacement, Continuous Torque 1,951 in-lb, Flange Mount SAE A 2-Bolt, 7/8 In.-14 SAE Port Size, Shaft Dia. 1 in, Min. Oil Viscosity 50 SUS, Max. RPM 430 RPM, Pressure Rating 1800 psi, Shaft Type Keyed, Max. Oil Temp. 180 Degrees F, Shaft Length 1.76 in, Length 6.04 in, Height 3.84 in, Mounting Plate Width 5.01 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.