HYDRAULIC MOTOR ASSEMBLY
- Mfr # TB0065FS100AAAB
- Zoro # G416557768
product price:Â
$
407.99
/ea
Free Shipping & Returns
Key Features
Series
TB Series
Flange Mount
SAE A 2-Bolt
Displacement
38 cu. in./rev.
Max. RPM
932 RPM
Continuous Torque
427 in-lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TB0065FS100AAAB
- Zoro #
- G416557768
- UPC #
- -
- Country of Origin
- United States
- Series
- TB Series
- Flange Mount
- SAE A 2-Bolt
- Displacement
- 38 cu. in./rev.
- Max. RPM
- 932 RPM
- Continuous Torque
- 427 in-lb
- Pressure Rating
- 1,200 to 1,800 psi (Continuous); 1,450 to 2,400 psi (Intermittent)
- Min. Oil Viscosity
- 200 SUS
- Item
- Hydraulic Motor
- Max. Oil Temp.
- 130 Degrees F
- Shaft Type
- Keyed
Dimensions
- Port Size
- 7/8-14 SAE
- Shaft Dia.
- 1 in
- Length
- 7.27 in
- Shaft Length
- 1.66 in
- Mounting Plate Width
- 3.12 in
Description
Hydraulic Motor
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.