Shop PARKER
See all product information
Create Account
HYDRAULIC MOTOR ASSEMBLY
- Mfr # TG0195MS030AAAA
- Zoro # G416557812
product price:Â
$
1,022.99
/ea
Free Shipping & Returns
Key Features
Series
TG Series
Flange Mount
Magneto
Displacement
11.9 cu. in./rev.
Max. RPM
660 RPM
Continuous Torque
3,455 in-lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TG0195MS030AAAA
- Zoro #
- G416557812
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Port Size
- 7/8-14 SAE
- Shaft Dia.
- 1 1/4 in
- Mounting Plate Width
- 5.25 in
- Shaft Length
- 2.26 in
- Length
- 10.28 in
Details
- Series
- TG Series
- Flange Mount
- Magneto
- Displacement
- 11.9 cu. in./rev.
- Max. RPM
- 660 RPM
- Continuous Torque
- 3,455 in-lb
- Pressure Rating
- 1,000 to 3,000 psi (Continuous); 1,500 to 4,000 psi (Intermittent)
- Min. Oil Viscosity
- 200 SUS
- Max. Oil Temp.
- 130 Degrees F
- Shaft Type
- Keyed
- Item
- Hydraulic Motor
Description
Hydraulic Motor
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.