Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Plug, Male ORS Fitting Thread

  • Mfr # 32 PNLO-S

  • Zoro # G1621810


product price: $36.15
/ea

Key Features

Fitting Shape
Plug
Fitting Size
2 in
Fitting Connection Type
ORS
Max. Working Pressure @ 70 F
3,000 psi
Thread Size
2-1/2"-12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32 PNLO-S
Zoro #
G1621810
UPC #
-
Country of Origin
United States

Dimensions

Fitting Size
2 in
Thread Size
2-1/2"-12
Fitting Thread Size 1
2-1/2"-12
Overall Length
1.40mm
Length (In.)
1.40

Details

Item
Hydraulic Hose Plug
Fitting Shape
Plug
Fitting Connection Type
ORS
Max. Working Pressure @ 70 F
3,000 psi
Fitting Thread Type 1
Male ORS
Finish
Unfinished
Max. Working Pressure (PSI)
3000
Hose Adapter Material
Steel
Material
Steel
Reusable
Yes

Description

Hydraulic Hose Plug, Thread Size 2-1/2 In.-12, 3,000 psi, Reusable Yes, Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.