Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Sleeve Lock, 1/8"-27 Thread Size

  • Mfr # SSH1-63Y

  • Zoro # G4690411


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Quick Coupler Type
Hydraulic Coupler Nipple
Coupler Interchange Type
ISO 7241-1 Series B
Connection Type
NPTF
Seal Material
Fluorocarbon
Coupler Thread Size
1/8"-27
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSH1-63Y
Zoro #
G4690411
UPC #
-
Country of Origin
United States

Dimensions

Coupler Thread Size
1/8"-27
Coupler Body Size
1/8"
Thread Size
1/8"-27
Overall Length
1 1/4 in
Max. Outside Dia.
21/32 in
Coupling Size
1/8 in

Details

Quick Coupler Type
Hydraulic Coupler Nipple
Item
Hydraulic Quick Connect Hose Coupling
Coupler Interchange Type
ISO 7241-1 Series B
Connection Type
NPTF
Seal Material
Fluorocarbon
Coupler Flow Rate
0.8 gpm
Max. Pressure
2000 psi
Coupler Body Material
316 Stainless Steel
Coupler Finish
Plain
Shut Off
double
Series
60
For Use With
ISO 7241-1 Series B Coupler
Body Material
316 Stainless Steel
Coupling Locking Type
Sleeve
Includes
Heavy Duty Steel Nipples, Steam, Valve Actuator
Coupler Connection Type
FNPT
Standards
ISO 7241-1 Series B
Bearing Material
Stainless Steel
Operating Temp. Range
-40 Degrees to 250 Degrees F
Parker Interchange
SSH1-63Y
Locking Mechanism
Ball
Valve Design
Poppet
Max. Working Pressure @ 70 F
5,000 psi
Coupling Component
Plug
Includes Shut Off
Yes
Includes Valve
Yes
Finish/Coating
Plain
Valve Type
Poppet
Hose Fitting Gender
Female
Fitting Type
Female NPTF
Max. Flow Rate
3 lpm
Includes Bearing
Yes

Description

Hydraulic Quick Connect Hose Coupling, Plug, 60 Series, 316 Stainless Steel, Coupling Size 1/8 in, Female, Max. Working Pressure @ 70 F 5,000 psi, Max. Flow Rate 3 lpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.