Zoro Homepage

Hydraulic Quick Connect Hose Coupling, Brass Body, Ball Lock, 1/2"-14 Thread Size, 60 Series

  • Mfr # BH4-61

  • Zoro # G4685335


product price: $34.85
/ea

Key Features

Quick Coupler Type
Hydraulic Coupler Nipple
Coupler Interchange Type
ISO 7241-1 Series B
Connection Type
NPTF
Seal Material
Nitrile
Coupler Thread Size
1/2"-14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BH4-61
Zoro #
G4685335
UPC #
-
Country of Origin
United States

Dimensions

Coupler Thread Size
1/2"-14
Coupler Body Size
1/2"
Thread Size
1/2"-14
Overall Length
1 15/16 in
Coupling Size
1/2 in
Max. Outside Dia.
1 5/16 in

Details

Item
Hydraulic Quick Connect Hose Coupling
Quick Coupler Type
Hydraulic Coupler Nipple
Coupler Interchange Type
ISO 7241-1 Series B
Connection Type
NPTF
Seal Material
Nitrile
Coupler Flow Rate
12.0 gpm
Max. Pressure
1000 psi
Coupler Body Material
Brass
Coupler Finish
Plain
Series
60
Shut Off
double
For Use With
ISO 7241-1 Series B Coupler
Body Material
Brass
Coupling Locking Type
Ball
Includes
Heavy Duty Steel Nipples, Steam, Valve Actuator
Valve Design
Poppet
Bearing Material
Stainless Steel
Operating Temp. Range
-40 Degrees to 250 Degrees F
Locking Mechanism
Ball
Parker Interchange
BH4-61
Coupler Connection Type
FNPT
Standards
ISO 7241-1 Series B
Hansen Interchange
B4-KP26
Snap-Tite Interchange
B72N8-8F
Max. Working Pressure @ 70 F
3,500 psi
Valve Type
Poppet
Finish/Coating
Plain
Max. Flow Rate
45 lpm
Fitting Type
Female NPTF
Hose Fitting Gender
Female
Includes Valve
Yes
Includes Bearing
Yes
Coupling Component
Plug
Includes Shut Off
Yes
Safeway Interchange
BS101-4

Description

Hydraulic Quick Connect Hose Coupling, Plug, 60 Series, Brass, Coupling Size 1/2 in, Female, Max. Working Pressure @ 70 F 3,500 psi, Max. Flow Rate 45 lpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.