Zoro Homepage

Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 1/4"-18 Thread Size, Moldmate Series

  • Mfr # BPN352F

  • Zoro # G5133712


product price: $4.79
/ea

Key Features

Quick Coupler Type
Hydraulic Coupler Nipple
Coupler Interchange Type
Moldmate
Connection Type
NPTF
Coupler Thread Size
1/4"-18
Seal Material
Silicone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BPN352F
Zoro #
G5133712
UPC #
-
Country of Origin
United States

Dimensions

Coupler Thread Size
1/4"-18
Coupler Body Size
3/8"
Thread Size
1/4"-18
Overall Length
1 1/2 in
Coupling Size
3/8 in
Max. Outside Dia.
23/32 in

Details

Item
Hydraulic Quick Connect Hose Coupling
Quick Coupler Type
Hydraulic Coupler Nipple
Coupler Interchange Type
Moldmate
Connection Type
NPTF
Seal Material
Silicone
Coupler Flow Rate
6.0 gpm
Max. Pressure
200 psi
Coupler Body Material
Brass
Series
Moldmate
Body Material
Brass
Coupling Locking Type
Sleeve
Operating Temp. Range
-20 Degrees to 400 Degrees F
Seal Type
Interface
Coupler Connection Type
FNPT
Locking Mechanism
Ball
Finish/Coating
Plain
Max. Working Pressure @ 70 F
200 psi
Hose Fitting Gender
Female
Max. Flow Rate
22.71 lpm
Includes Bearing
No
Coupling Component
Plug
Fitting Type
Female NPTF
Includes Shut Off
No
Includes Valve
No

Description

Hydraulic Quick Connect Hose Coupling, Plug, Moldmate Series, Brass, Coupling Size 3/8 in, Female, Max. Working Pressure @ 70 F 200 psi, Max. Flow Rate 22.71 lpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.