Zoro Homepage

Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 1/4"-18 Thread Size, ST Series

  • Mfr # BST-2

  • Zoro # G4671931


product price: $14.15
/ea

Key Features

Quick Coupler Type
Hydraulic Coupler Body
Coupler Interchange Type
ST
Connection Type
NPTF
Seal Material
Nitrile
Coupler Thread Size
1/4"-18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BST-2
Zoro #
G4671931
UPC #
-
Country of Origin
United States

Dimensions

Coupler Thread Size
1/4"-18
Coupler Body Size
1/4"
Length
1-35/64"
Thread Size
1/4"-18
Overall Length
1 9/16 in
Coupling Size
1/4 in
Max. Outside Dia.
15/16 in

Description

Hydraulic Quick Connect Hose Coupling, Socket, ST Series, Brass, Coupling Size 1/4 in, Female, Max. Working Pressure @ 70 F 5,200 psi, Max. Flow Rate 22.71 lpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.