Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 1/8"-27 Thread Size, ST Series
Mfr # BST-1
Zoro # G4655576
product price: $13.15
/eaKey Features
Quick Coupler Type
Hydraulic Coupler Body
Coupler Interchange Type
ST
Connection Type
NPTF
Coupler Thread Size
1/8"-27
Seal Material
Nitrile
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BST-1
Zoro #
G4655576
UPC #
-
Country of Origin
United States
Dimensions
Coupler Thread Size
1/8"-27
Coupler Body Size
1/8"
Length
1-1/16"
Thread Size
1/8"-27
Overall Length
1 11/16 in
Coupling Size
1/8 in
Max. Outside Dia.
11/16 in
Description
Hydraulic Quick Connect Hose Coupling, Socket, ST Series, Brass, Coupling Size 1/8 in, Female, Max. Working Pressure @ 70 F 2,500 psi, Max. Flow Rate 11.36 lpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.