Zoro Homepage

Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 1/8"-27 Thread Size, ST Series

  • Mfr # BST-1M

  • Zoro # G4689797


product price: $12.99
/ea

Key Features

Quick Coupler Type
Hydraulic Coupler Body
Coupler Interchange Type
ST
Connection Type
NPTF
Coupler Thread Size
1/8"-27
Seal Material
Nitrile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BST-1M
Zoro #
G4689797
UPC #
-
Country of Origin
United States

Dimensions

Coupler Thread Size
1/8"-27
Coupler Body Size
1/8"
Length
1-1/16"
Thread Size
1/8"-27
Overall Length
1 11/16 in
Max. Outside Dia.
11/16 in
Coupling Size
1/8 in

Details

Quick Coupler Type
Hydraulic Coupler Body
Item
Hydraulic Quick Connect Hose Coupling
Coupler Interchange Type
ST
Connection Type
NPTF
Seal Material
Nitrile
Coupler Flow Rate
3.0 gpm
Max. Pressure
2500 psi
Coupler Body Material
Brass
Sleeve Material
Brass
Coupler Finish
Plain
Series
ST
For Use With
Parker ST Series
Body Material
Brass
Coupling Locking Type
Sleeve
Includes
Sleeve Lock
Parker Interchange
BST-1M
Operating Temp. Range
-40 Degrees to 250 Degrees F
Locking Mechanism
Ball
Bearing Material
Stainless Steel
Coupler Connection Type
FNPT
Includes Shut Off
No
Coupling Component
Socket
Fitting Type
Male NPTF
Hose Fitting Gender
Male
Max. Working Pressure @ 70 F
2,500 psi
Max. Flow Rate
11.36 lpm
Includes Bearing
Yes
Finish/Coating
Plain
Includes Valve
No

Description

Hydraulic Quick Connect Hose Coupling, Socket, ST Series, Brass, Coupling Size 1/8 in, Male, Max. Working Pressure @ 70 F 2,500 psi, Max. Flow Rate 11.36 lpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products