Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 7/8"-14 Thread Size, 6600 Series

  • Mfr # 6610-10-10

  • Zoro # G4672412


product price:  $34.49
/ea

Key Features

Quick Coupler Type
Hydraulic Coupler Nipple
Coupler Interchange Type
6600
Connection Type
ORB
Coupler Thread Size
7/8"-14
Seal Material
Nitrile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6610-10-10
Zoro #
G4672412
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Coupler Thread Size
7/8"-14
Coupler Body Size
1/2"
Length
2-5/64"
Thread Size
7/8"-14
Overall Length
2 1/16 in
Max. Outside Dia.
1 5/16 in
Coupling Size
1/2 in

Details

Item
Hydraulic Quick Connect Hose Coupling
Quick Coupler Type
Hydraulic Coupler Nipple
Coupler Interchange Type
6600
Connection Type
ORB
Seal Material
Nitrile
Coupler Flow Rate
12.0 gpm
Max. Pressure
4000 psi
Coupler Body Material
Steel
Coupler Finish
Zinc Plated
Series
6600
For Use With
ISO 7241-1 Series A Coupler
Body Material
Steel
Coupling Locking Type
Ball
Parker Interchange
6610-10-10
Operating Temp. Range
-40 Degrees to 250 Degrees F
Standards
ISO 7241-1 Series A
Valve Design
Poppet
Coupler Connection Type
ORB
Locking Mechanism
Ball
Bearing Material
Stainless Steel
Includes Valve
Yes
Max. Working Pressure @ 70 F
4,000 psi
Includes Shut Off
Yes
Safeway Interchange
S561-4-10
Valve Type
Poppet
Max. Flow Rate
45.42 lpm
Fitting Type
Female ORB
Finish/Coating
Plain
Coupling Component
Plug
Includes Bearing
Yes
Hose Fitting Gender
Female
Snap-Tite Interchange
61N8-10EF

Description

Hydraulic Quick Connect Hose Coupling, Plug, 6600 Series, Steel, Coupling Size 1/2 in, Female, Max. Working Pressure @ 70 F 4,000 psi, Max. Flow Rate 45.42 lpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products