Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1-1/16"-12 Thread Size, 6600 Series

  • Mfr # 6608-12-10

  • Zoro # G4697305


product price:  $113.99
/ea
Free Shipping & Returns

Key Features

Quick Coupler Type
Hydraulic Coupler Body
Coupler Interchange Type
ISO Series A
Connection Type
ORB
Seal Material
Nitrile
Coupler Thread Size
1-1/16"-12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6608-12-10
Zoro #
G4697305
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Coupler Thread Size
1-1/16"-12
Coupler Body Size
1/2"
Length
3-1/64"
Thread Size
1-1/16"-12
Overall Length
3 in
Max. Outside Dia.
1 1/2 in
Coupling Size
1/2 in

Details

Item
Hydraulic Quick Connect Hose Coupling
Quick Coupler Type
Hydraulic Coupler Body
Coupler Interchange Type
ISO Series A
Connection Type
ORB
Seal Material
Nitrile
Coupler Flow Rate
12.0 gpm
Max. Pressure
4000 psi
Coupler Body Material
Steel
Sleeve Material
Steel
Coupler Finish
Zinc Plated
Shut Off
double
Series
6600
For Use With
ISO 7241-1 Series A Nipple
Body Material
Steel
Coupling Locking Type
Sleeve
Includes
Sleeve Lock
Bearing Material
Stainless Steel
Locking Mechanism
Ball
Parker Interchange
6608-12-10
Standards
ISO 7241-1 Series A
Valve Design
Poppet
Coupler Connection Type
ORB
Operating Temp. Range
-40 Degrees to 250 Degrees F
Includes Shut Off
Yes
Finish/Coating
Plain
Max. Working Pressure @ 70 F
4,000 psi
Coupling Component
Socket
Includes Bearing
Yes
Fitting Type
Female ORB
Hose Fitting Gender
Female
Max. Flow Rate
12 gpm
Valve Type
Poppet
Includes Valve
Yes

Description

Hydraulic Quick Connect Hose Coupling, Socket, 6600 Series, Steel, Coupling Size 1/2 in, Female, Max. Working Pressure @ 70 F 4,000 psi, Max. Flow Rate 12 gpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products