Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/4"-14 Thread Size, 60 Series

  • Mfr # H6-62

  • Zoro # G4686762


product price: $90.79
/ea
Free Shipping & Returns

Key Features

Quick Coupler Type
Hydraulic Coupler Body
Coupler Interchange Type
ISO 7241-1 Series B
Connection Type
NPTF
Coupler Thread Size
3/4"-14
Seal Material
Nitrile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H6-62
Zoro #
G4686762
UPC #
-
Country of Origin
United States

Dimensions

Coupler Thread Size
3/4"-14
Coupler Body Size
3/4"
Thread Size
3/4"-14
Overall Length
3 3/8 in
Coupling Size
3/4 in
Max. Outside Dia.
2 1/8 in

Details

Item
Hydraulic Quick Connect Hose Coupling
Quick Coupler Type
Hydraulic Coupler Body
Coupler Interchange Type
ISO 7241-1 Series B
Connection Type
NPTF
Seal Material
Nitrile
Coupler Flow Rate
28.0 gpm
Max. Pressure
2500 psi
Coupler Body Material
Steel
Sleeve Material
Steel
Coupler Finish
Zinc Plated
Series
60
Shut Off
double
For Use With
ISO 7241-1 Series B Nipple
Body Material
Steel
Coupling Locking Type
Sleeve
Includes
Sleeve-Lock, Steam, Valve Actuator
Locking Mechanism
Ball
Operating Temp. Range
-40 Degrees to 250 Degrees F
Parker Interchange
H6-62
Bearing Material
Stainless Steel
Standards
ISO 7241-1 Series B
Coupler Connection Type
FNPT
Valve Design
Poppet
Hansen Interchange
6-HP31
Coupling Component
Socket
Snap-Tite Interchange
72C12-12F
Includes Shut Off
Yes
Includes Bearing
Yes
Valve Type
Poppet
Includes Valve
Yes
Max. Working Pressure @ 70 F
2,500 psi
Fitting Type
Female NPTF
Finish/Coating
Plain
Safeway Interchange
S105-6
Max. Flow Rate
106 lpm
Hose Fitting Gender
Female

Description

Hydraulic Quick Connect Hose Coupling, Socket, 60 Series, Steel, Coupling Size 3/4 in, Female, Max. Working Pressure @ 70 F 2,500 psi, Max. Flow Rate 106 lpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.