Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 7/8"-14 Thread Size, 60 Series

  • Mfr # H4-62-T10

  • Zoro # G4680523


product price: $88.69
/ea
Free Shipping & Returns

Key Features

Quick Coupler Type
Hydraulic Coupler Body
Coupler Interchange Type
ISO 7241-1 Series B
Connection Type
ORB
Seal Material
Nitrile
Coupler Thread Size
7/8"-14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H4-62-T10
Zoro #
G4680523
UPC #
-
Country of Origin
United States

Dimensions

Coupler Thread Size
7/8"-14
Coupler Body Size
1/2"
Thread Size
7/8"-14
Overall Length
3 1/16 in
Coupling Size
7/8 in
Max. Outside Dia.
1 3/4 in

Details

Quick Coupler Type
Hydraulic Coupler Body
Item
Hydraulic Quick Connect Hose Coupling
Coupler Interchange Type
ISO 7241-1 Series B
Connection Type
ORB
Seal Material
Nitrile
Coupler Flow Rate
12.0 gpm
Max. Pressure
4000 psi
Coupler Body Material
Steel
Sleeve Material
Steel
Coupler Finish
Zinc Plated
Series
60
Shut Off
double
For Use With
ISO 7241-1 Series B Nipple
Body Material
Steel
Coupling Locking Type
Sleeve
Locking Mechanism
Ball
Operating Temp. Range
-40 Degrees to 250 Degrees F
Standards
ISO 7241-1 Series B
Bearing Material
Stainless Steel
Coupler Connection Type
ORB
Parker Interchange
H4-62-T10
Valve Design
Poppet
Hose Fitting Gender
Female
Finish/Coating
Plain
Coupling Component
Socket
Valve Type
Poppet
Includes Shut Off
Yes
Max. Working Pressure @ 70 F
4,000 psi
Includes Valve
Yes
Includes Bearing
Yes
Max. Flow Rate
45 lpm
Fitting Type
Female ORB

Description

Hydraulic Quick Connect Hose Coupling, Socket, 60 Series, Steel, Coupling Size 7/8 in, Female, Max. Working Pressure @ 70 F 4,000 psi, Max. Flow Rate 45 lpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.