Hydraulic Quick Coupler, Steel Body, Ball Lock, Hydraulic Quick Coupler, Thread 7/8"-14 Thread Size

  • Mfr # FEM-501-10BMF

  • Zoro # G803497837


product price:  $84.59
/ea
Free Shipping & Returns

Key Features

Connection Type
UNF
Seal Material
Polyurethane and Nitrile
Sleeve Material
Steel
Body Material
Steel
For Use With
FEC Series Nipples, FEM Series Nipples, ISO 16028 Complying Couplings
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FEM-501-10BMF
Zoro #
G803497837
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
Hydraulic Quick Coupler,Thread 7/8"-14
Overall Length
2 13/32 in
Coupling Size
1/2 in

Details

Item
Hydraulic Quick Coupler
Connection Type
UNF
Seal Material
Polyurethane and Nitrile
Sleeve Material
Steel
Body Material
Steel
For Use With
FEC Series Nipples, FEM Series Nipples, ISO 16028 Complying Couplings
Coupling Locking Type
Ball
Temp. Range
-40 Degrees to 250 Degrees F
Finish/Coating
Zinc Nickel Plated
Max. Flow Rate
18 g/min
Valve Type
Non-Spill
Standards
ISO 16028
Max. Working Pressure @ 70 F
5,000 psi
Coupling Component
Socket
Parker Interchange
FEM/FEC Series Nipples
Includes Shut Off
Yes
Hose Fitting Gender
Male
Fitting Type
Male Bulkhead UNF
Includes Valve
Yes

Description

Hydraulic Quick Coupler, Socket, Steel, Coupling Size 1/2 in, Male, Max. Working Pressure @ 70 F 5,000 psi, Max. Flow Rate 18 g/min

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.