This item is Discontinued.

Parker Hydraulic Swivel Fitting, 90 deg. Elbow S2203-8-8

Hydraulic Swivel Fitting, 90 deg. Elbow (Discontinued)

  • Mfr # S2203-8-8
  • Zoro # G9897225
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S2203-8-8
Zoro #
G9897225
UPC #
-
Country of Origin
United States

Dimensions

Fitting Thread Size 1
1/2"-14
Fitting Thread Size 2
3/4"-16
Overall Length
2.47 in
Outlet Connection Size
1/2 in
Inlet Connection Size
3/4 in

Details

Item
Hydraulic Swivel Fitting
Max. Working Pressure (PSI)
3,000
Fitting Shape
90 Degrees Elbow
Fitting Material
Steel
Fitting Thread Type 1
Female NPTF
Hose Adapter Material
Carbon Steel
Fitting Thread Type 2
Male JIC
Finish
Zinc Trivalent Chromate
Swivel Angle
90 Degrees
Outlet Connection Type
NPTF
Fitting Material Finish
Zinc-Plated
For Use On
Hydraulic 90 Degrees Elbow
Inlet Connection Gender
Male
Maximum Operating Pressure
3,000 psi
Outlet Connection Gender
Female
Seal Material
Nitrile
Minimum Operating Temperature
-40 Degrees F
Inlet Connection Type
JIC
Maximum Operating Temperature
250 Degrees F

Description

Hydraulic Swivel Fitting, Fitting Material Steel, Fitting Material Finish Zinc-Plated, Inlet Connection Gender Male, Inlet Connection Size 3/4 in, Inlet Connection Type JIC, Maximum Operating Pressure 3,000 psi, Outlet Connection Gender Female, Outlet Connection Size 1/2 in, Outlet Connection Type NPTF, Overall Length 2.47 in, Seal Material Nitrile, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -40 Degrees F, For Use On Hydraulic 90 Degrees Elbow

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.