This item is Discontinued.

Parker Hydraulic Swivel Fitting, 90 deg. Elbow S2303-8-8

Hydraulic Swivel Fitting, 90 deg. Elbow (Discontinued)

  • Mfr # S2303-8-8
  • Zoro # G9897301
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S2303-8-8
Zoro #
G9897301
UPC #
-
Country of Origin
United States

Dimensions

Fitting Thread Size 2
3/4"-16
Fitting Thread Size 1
3/4"-16

Details

Item
Hydraulic Swivel Fitting
Fitting Shape
90 Degrees Elbow
Finish
Zinc Trivalent Chromate
Fitting Thread Type 2
Male JIC
Max. Working Pressure (PSI)
3,000
Fitting Thread Type 1
Male JIC
Hose Adapter Material
Carbon Steel

Description

Hydraulic Swivel Fitting

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.