This item is Discontinued.

Parker Hydraulic Swivel Fitting, 90 deg. Elbow S2507-16-16

Hydraulic Swivel Fitting, 90 deg. Elbow (Discontinued)

  • Mfr # S2507-16-16
  • Zoro # G9897426
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S2507-16-16
Zoro #
G9897426
UPC #
-
Country of Origin
United States

Dimensions

Fitting Thread Size 1
1-5/16"-12
Fitting Thread Size 2
1"-11-1/2
Outlet Connection Size
1 5/16 in
Inlet Connection Size
1 in

Details

Item
Hydraulic Swivel Fitting
Fitting Shape
90 Degrees Elbow
Finish
Zinc Trivalent Chromate
Fitting Material
Steel
Hose Adapter Material
Carbon Steel
Fitting Thread Type 1
Male SAE
Max. Working Pressure (PSI)
3,000
Fitting Thread Type 2
Female NPSM Swivel
For Use On
Hydraulic 90 Degrees Elbow
Inlet Connection Gender
Female
Seal Material
Nitrile
Fitting Material Finish
Zinc-Plated
Inlet Connection Type
NPSM
Inlet Connection
1 in Female NPSM
Outlet Connection Gender
Male
Maximum Operating Temperature
250 Degrees F
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Pressure
3,000 psi
Outlet Connection
1 5/16 in Male SAE O-Ring Straight
Outlet Connection Type
SAE O-Ring Straight
Swivel Angle
90 Degrees

Description

Hydraulic Swivel Fitting, Fitting Material Steel, Fitting Material Finish Zinc-Plated, Inlet Connection Gender Female, Inlet Connection Size 1 in, Inlet Connection Type NPSM, Maximum Operating Pressure 3,000 psi, Outlet Connection Gender Male, Outlet Connection Size 1 5/16 in, Outlet Connection Type SAE O-Ring Straight, Seal Material Nitrile, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -40 Degrees F, For Use On Hydraulic 90 Degrees Elbow, Swivel Angle 90 Degrees

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.