Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Tank Dessicant Breather

  • Mfr # 947338

  • Zoro # G616474933


product price: $351.99
/ea
Free Shipping & Returns

Key Features

Media
Silica Gel
Includes Check Valve
Check Valve Included
Inlet Size
1" FNPT
Fluid Volume Exchange
24 scfm
Overall Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
947338
Zoro #
G616474933
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
1" FNPT
Overall Length
10 in
Outside Dia.
5.67 in

Details

Media
Silica Gel
Includes Check Valve
Check Valve Included
Fluid Volume Exchange
24 scfm
Item
Hydraulic Tank Desiccant Breather
Mounting Style - Breathers
Screw-In
Max. Operating Temp.
200 Degrees F
Body Material
Polycarbonate
For Use With
55 Gallon Drums; Gearboxes; Mobile Equipment; Reservoirs; Storage Tanks; Totes; Transformers

Description

Hydraulic Tank Desiccant Breather, Overall Length 10 in, Outside Dia. 5.67 in, Max. Operating Temp. 200 Degrees F, Inlet Size 1 In. FNPT, Mounting Style - Breathers Screw-In, For Use With 55 Gallon Drums; Gearboxes; Mobile Equipment; Reservoirs; Storage Tanks; Totes; Transformers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.