Hydraulic Valve, 92.6 gpm, Cast Iron,

  • Mfr # R4V065B310A1
  • Zoro # G3739023
product price: 
$
1,357.99
/ea
Free Shipping & Returns

Key Features

Body Material - Hydraulic Valves
Cast Iron
Overall Height
144.8 in
Overall Length
83 in
Overall Width
3.44 in
Max. Flow GPM
53
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R4V065B310A1
Zoro #
G3739023
UPC #
-
Country of Origin
Germany

Dimensions

Overall Height
144.8 in
Overall Length
83 in
Overall Width
3.44 in
Port Size
SAE #12
Height (In.)
6
Width (In.)
5
Length (In.)
6
Port Size - Hydraulic Valves
#12 SAE
Port Connection Size
#12
Wire Rope Length
83 in
Length
83 in

Details

Item
Hydraulic Valve
Body Material - Hydraulic Valves
Cast Iron
Max. Flow GPM
53
Max. Flow
53 GPM
Pressure Range (PSI)
100 to 3045
Body
Cast Iron
Item - Pressure Control Valves
Hydraulic Valve
Pressure Range - Hydraulic Valves
100 to 3045 psi
Type
Relief
Max. Flow - Hydraulic Valves
53 gpm
Standards
DIN 24340, ISO 6264
Series
R4V
Includes Subplate
Subplate Included
Actuation Mechanism
Pressure
Flow Rate - Maximum
92.6 gpm
Operating Temperature - Minimum
-4 Degrees F
Pressure - Minimum
100 psi
Body Material
Cast Iron
Operating Temperature - Maximum
176 Degrees F
Includes Seals
Seals Included
Return Mechanism
Manual
Fluid Viscosity - Maximum
232 SUS
Pressure - Maximum
3,045 psi
For Media
Oil
Seal Material
Nitrile
Valve Control
Pressure Relief

Description

Hydraulic Valve, Pressure - Maximum 3,045 psi, Flow Rate - Maximum 92.6 gpm, Body Material Cast Iron, Pressure - Minimum 100 psi, Fluid Viscosity - Maximum 232 SUS, Overall Width 3.44 in, For Media Oil, Port Connection Size #12, Actuation Mechanism Pressure, Includes Seals Seals Included, Includes Subplate Subplate Included, Operating Temperature - Maximum 176 Degrees F, Operating Temperature - Minimum -4 Degrees F, Overall Height 144.8 in, Overall Length 83 in

Ratings & reviews