Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Valve, Ball, 2In NPT

  • Mfr # BVAH32NSS1N

  • Zoro # G3660894


product price: $633.99
/ea
Free Shipping & Returns

Key Features

Max. Pressure - Hydraulic Valves
6,000 psi
Body Material - Hydraulic Valves
Steel
Length (In.)
6.54
Type
Standard Handle
Port Size - Hydraulic Valves
2 in NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BVAH32NSS1N
Zoro #
G3660894
UPC #
-
Country of Origin
United States

Dimensions

Length (In.)
6.54
Port Size - Hydraulic Valves
2 in NPT
Width
4.5 in
Length
6.54 in
Height (In.)
7.49
Port Size
2" NPT
Width (In.)
4.5
Height
7.49 in
Overall Length
5.51 in
Port-to-Port Length
5.51 in
Overall Height
8.23 in
Overall Width
4.65 in
Port Connection Size
2 in
Handle Length
12.05 in

Details

Max. Pressure - Hydraulic Valves
6,000 psi
Body Material - Hydraulic Valves
Steel
Type
Standard Handle
Item
Hydraulic Ball Valve
Pressure Range (PSI)
0 to 6000
Handle Type - Hydraulic Ball Valves
Standard
Number of Positions
Two Positions
Body
Carbon Steel
Valve Ways and Positions
2-Way/2-Position
Item - Hydraulic Ball Valves
Hydraulic Ball Valve
Number of Ways
Two-Way
Handle Type
Standard
Ball Material
Steel
Ball Finish
Chrome Coated
Port Connection Gender
Female
Port Connection Type
NPT
Body Material
Steel
Actuation Mechanism
Manual
Operating Temperature - Maximum
100 Degrees F
Mounting
Inline
Valve Control
Directional Control, Flow Control
Shaft Seal Material
Nitrile
Operating Temperature - Minimum
-20 Degrees F
Control Direction
Two-Way
Body Finish
Zinc Coated
Valve Type
Ball
Handle Lockability
Not Lockable
Series
BV
Adjustment Method
Handle
For Media
Oil, Water
Pressure - Maximum
6,000 psi
Includes Seals
Seals Included
Handle Finish
Zinc Plated
Handle Material
Steel
Ball Seal Material
Nitrile

Description

Hydraulic Ball Valve, Handle Lockability Not Lockable, Number of Positions Two Positions, Number of Ways Two-Way, Overall Height 8.23 in, Overall Length 5.51 in, Overall Width 4.65 in, Pressure - Maximum 6,000 psi, Port Connection Type NPT, Port Connection Size 2 in, Port Connection Gender Female, Center Position Not Applicable, For Media Oil, Water, Ball Seal Material Nitrile, Actuation Mechanism Manual, Adjustment Method Handle, Ball Finish Chrome Coated, Ball Material Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.