This item is Discontinued.

Parker Hydraulic Valve, Ball, SAE #32 BVAH32SSS1NA

Hydraulic Valve, Ball, SAE #32 (Discontinued)

  • Mfr # BVAH32SSS1NA
  • Zoro # G3635204
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BVAH32SSS1NA
Zoro #
G3635204
UPC #
-
Country of Origin
United States

Dimensions

Port Size
SAE #32
Width (In.)
4.5
Height
7.49 in
Length (In.)
6.54
Port Size - Hydraulic Valves
#32 SAE
Length
6.54 in
Height (In.)
7.49
Width
4.50 in

Details

Valve Ways and Positions
2-Way/2-Position
Max. Pressure - Hydraulic Valves
6000 psi
Body Material - Hydraulic Valves
Steel
Item
Hydraulic Ball Valve
Body
Carbon Steel
Type
Lockable Handle
Number of Positions
2
Item - Hydraulic Ball Valves
Hydraulic Ball Valve
Handle Type - Hydraulic Ball Valves
Lockable
Pressure Range (PSI)
0 to 6000
Number of Ways
2
Handle Type
Lockable

Description

Hydraulic Ball Valve, Max. Pressure - Hydraulic Valves 6000 psi, Port Size - Hydraulic Valves #32 SAE, Handle Type Lockable, Valve Ways and Positions 2-Way/2-Position, Body Material - Hydraulic Valves Steel, Length 6.54 in, Width 4.50 in, Height 7.49 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.