Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Valve, Four-Way, 12V DC

  • Mfr # D1VW009CNKW

  • Zoro # G0768844


product price: $328.99
/ea
Free Shipping & Returns

Key Features

Seal Type
Nitrile O-Ring
Overall Height
1.97 in
Overall Length
9.2 in
Overall Width
1.81 in
Series
D1VW
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D1VW009CNKW
Zoro #
G0768844
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
1.97 in
Overall Length
9.2 in
Overall Width
1.81 in
Width (In.)
1.81 in
Length (In.)
9.2 in
Height (In.)
1.97 in
Size
CETOP-03
NFPA Size
D03

Details

Item
Hydraulic Directional Valve
Seal Type
Nitrile O-Ring
Series
D1VW
GPM @ 3000 PSI
13.3
Spool Type
Tandem
Number of Positions
Three Positions
Coil Volts
12 DC
Coil Voltage - Hydraulic Valves
12V DC
Number of Ways
Four-Way
Operation Type - Hydraulic Valves
Solenoid Operated
Valve Type - Hydraulic Valves
Hydraulic Directional Control Valve
Center Position - Hydraulic Valves
Tandem
Return Type - Hydraulic Valves
Spring Centered
Max. Flow - Hydraulic Valves
13.3 gpm
Valve Ways and Positions
4-Way/3-Position
Standards
ISO-4401, NFPA D03
Max. Tank Pressure (PSI)
3,000
Max. Pressure (PSI)
5000
Type
Solenoid Operated
Max. Pressure - Hydraulic Valves
5,000 psi
Operating Temperature - Minimum
-4 Degrees F
Seal Material
NBR
Center Position
Tandem Center
Flow Rate - Maximum
13.3 gpm
Electrical Connection Type
DIN without Plug
Voltage
12V DC
Tank Pressure - Maximum
3,000 psi
Pressure - Maximum
5,000 psi
Return Mechanism
Solenoid
Includes Seals
Seals Included
Operating Temperature - Maximum
140 Degrees F
Valve Control
Directional Control

Description

Hydraulic Directional Valve, Flow Rate - Maximum 13.3 gpm, NFPA Size D03, Number of Positions Three Positions, Pressure - Maximum 5,000 psi, Valve Control Directional Control, Number of Ways Four-Way, Voltage 12V DC, Center Position Tandem Center, Series D1VW, Overall Height 1.97 in, Standards ISO-4401, NFPA D03, Electrical Connection Type DIN without Plug, Overall Length 9.2 in, Overall Width 1.81 in, Return Mechanism Solenoid, Seal Material NBR, Tank Pressure - Maximum 3,000 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.