Zoro Homepage

Hydraulic Valve, Four-Way, 40 gpm

  • Mfr # D3L002CN

  • Zoro # G2869474


product price: $921.99
/ea
Free Shipping & Returns

Key Features

Body Material
Iron
Seal Type
Nitrile O-Ring
Overall Height
6.42 in
Overall Length
6.87 in
Overall Width
2.76 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D3L002CN
Zoro #
G2869474
UPC #
094706073376
Country of Origin
United States

Dimensions

Overall Height
6.42 in
Overall Length
6.87 in
Overall Width
2.76 in
NFPA Size
D05
Size
NFPA D05
Length (In.)
6.87 in
Width (In.)
2.76 in
Height (In.)
6.42 in

Details

Item
Hydraulic Directional Valve
Body Material
Iron
Seal Type
Nitrile O-Ring
Series
D3L
Spool Type
Open
GPM @ 3000 PSI
40
Max. Tank Pressure (PSI)
500
Number of Ways
Four-Way
Max. Pressure (PSI)
5000
Max. Flow - Hydraulic Valves
40 gpm
Operation Type - Hydraulic Valves
Lever Operated
Standards
ISO 4401, NFPA D05
Type
Lever Operated
Center Position - Hydraulic Valves
Open
Coil Volts
120VAC
Valve Ways and Positions
4-Way/3-Position
Max. Pressure - Hydraulic Valves
5,000 psi
Number of Positions
Three Positions
Valve Type - Hydraulic Valves
Hydraulic Directional Control Valve
Hz
54
Holding Amps
.69
Tank Pressure - Maximum
500 psi
Mounting
Subplate-Mounted
Adjustment Method
Lever
Pressure - Maximum
5,000 psi
Operating Temperature - Maximum
140 Degrees F
Valve Control
Directional Control
Operating Temperature - Minimum
-4 Degrees F
Seal Material
NBR
Flow Rate - Maximum
40 gpm
Includes Seals
Seals Included
Center Position
Open Center
Port Connections
Manifold

Description

Hydraulic Directional Valve, Flow Rate - Maximum 40 gpm, NFPA Size D05, Number of Positions Three Positions, Pressure - Maximum 5,000 psi, Valve Control Directional Control, Number of Ways Four-Way, Port Connections Manifold, Center Position Open Center, Series D3L, Overall Height 6.42 in, Standards ISO 4401, NFPA D05, Overall Length 6.87 in, Overall Width 2.76 in, Seal Material NBR, Tank Pressure - Maximum 500 psi, Operating Temperature - Maximum 140 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.