Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Valve, Three-Way, 12V DC

  • Mfr # D3W001CNKW

  • Zoro # G2206872


product price: $620.99
/ea
Free Shipping & Returns

Key Features

Body Material
Cast Iron
Seal Type
Nitrile O-Ring
Overall Height
3.54 in
Overall Length
11.81 in
Overall Width
2.76 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D3W001CNKW
Zoro #
G2206872
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
3.54 in
Overall Length
11.81 in
Overall Width
2.76 in
Width (In.)
2.76 in
Height (In.)
3.54 in
NFPA Size
D05
Length (In.)
11.81 in
Size
NFPA D05

Details

Item
Hydraulic Directional Valve
Body Material
Cast Iron
Seal Type
Nitrile O-Ring
Series
D3W
Holding Amps
3.00
GPM @ 3000 PSI
40
Max. Pressure - Hydraulic Valves
5,000 psi
Valve Ways and Positions
4-Way/3-Position
Type
Solenoid Operated
Standards
ISO 4401, NFPA D05
Max. Tank Pressure (PSI)
3,000
Return Type - Hydraulic Valves
Spring Centered
Valve Type - Hydraulic Valves
Hydraulic Directional Control Valve
Number of Positions
Three Positions
Max. Pressure (PSI)
5000
Coil Volts
12
Number of Ways
Three-Way
Coil Voltage - Hydraulic Valves
12V DC
Max. Flow - Hydraulic Valves
40 gpm
Operation Type - Hydraulic Valves
Solenoid Operated
Center Position - Hydraulic Valves
Closed
Spool Type
Closed
Holding Current
3 A
Seal Material
NBR
Flow Rate - Maximum
39.6 gpm
Mounting
Subplate-Mounted
Actuation Mechanism
Manual
Voltage
12V DC
Tank Pressure - Maximum
3,000 psi
Electrical Connection Type
DIN without Plug
Return Mechanism
Spring
Includes Seals
Seals Included
Center Position
Closed Center
Port Connections
Manifold
Valve Control
Directional Control
Operating Temperature - Maximum
140 Degrees F
Pressure - Maximum
5,075 psi
Operating Temperature - Minimum
-13 Degrees F

Description

Hydraulic Directional Valve, Flow Rate - Maximum 39.6 gpm, NFPA Size D05, Number of Positions Three Positions, Pressure - Maximum 5,075 psi, Valve Control Directional Control, Number of Ways Three-Way, Voltage 12V DC, Port Connections Manifold, Center Position Closed Center, Series D3W, Actuation Mechanism Manual, Holding Current 3 A, Overall Height 3.54 in, Standards ISO 4401, NFPA D05, Electrical Connection Type DIN without Plug, Overall Length 11.81 in, Overall Width 2.76 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.