Zoro Homepage

Hydraulic Valve, Three-Way, 12V DC

  • Mfr # D3W009CNKW

  • Zoro # G2239806


product price: $764.99
/ea
Free Shipping & Returns

Key Features

Body Material
Cast Iron
Seal Type
Nitrile O-Ring
Overall Height
3.54 in
Overall Length
11.81 in
Overall Width
2.76 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D3W009CNKW
Zoro #
G2239806
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
3.54 in
Overall Length
11.81 in
Overall Width
2.76 in
Height (In.)
3.54 in
Length (In.)
11.81 in
Size
NFPA D05
Width (In.)
2.76 in
NFPA Size
D05

Details

Item
Hydraulic Directional Valve
Body Material
Cast Iron
Seal Type
Nitrile O-Ring
Series
D3W
Number of Positions
Three Positions
Standards
ISO 4401, NFPA D05
Number of Ways
Three-Way
Max. Pressure - Hydraulic Valves
5,000 psi
Max. Pressure (PSI)
5000
Operation Type - Hydraulic Valves
Solenoid Operated
Holding Amps
3.00
Return Type - Hydraulic Valves
Spring Centered
Spool Type
Tandem
Valve Ways and Positions
4-Way/3-Position
Max. Tank Pressure (PSI)
3,000
Coil Voltage - Hydraulic Valves
12V DC
Coil Volts
12
Type
Solenoid Operated
GPM @ 3000 PSI
23
Valve Type - Hydraulic Valves
Hydraulic Directional Control Valve
Max. Flow - Hydraulic Valves
23 gpm
Center Position - Hydraulic Valves
Tandem
Center Position
Tandem Center
Includes Seals
Seals Included
Operating Temperature - Minimum
-13 Degrees F
Actuation Mechanism
Manual
Holding Current
3 A
Seal Material
Nitrile
Port Connections
Manifold
Valve Control
Directional Control
Flow Rate - Maximum
27.7 gpm
Voltage
12V DC
Operating Temperature - Maximum
140 Degrees F
Pressure - Maximum
5,075 psi
Electrical Connection Type
DIN without Plug
Mounting
Subplate-Mounted
Return Mechanism
Spring
Tank Pressure - Maximum
3,000 psi

Description

Hydraulic Directional Valve, Flow Rate - Maximum 27.7 gpm, NFPA Size D05, Number of Positions Three Positions, Pressure - Maximum 5,075 psi, Valve Control Directional Control, Number of Ways Three-Way, Voltage 12V DC, Port Connections Manifold, Center Position Tandem Center, Series D3W, Actuation Mechanism Manual, Holding Current 3 A, Overall Height 3.54 in, Standards ISO 4401, NFPA D05, Electrical Connection Type DIN without Plug, Overall Length 11.81 in, Overall Width 2.76 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.