Shop PARKER
See all product information
Create Account
HydrCrimpFTG, Crimp, 1/2", 90 Elbow
- Mfr # 11C43-16-8
- Zoro # G223943280
product price:Â
$
112.99
/ea
Free Shipping & Returns
Key Features
Hydraulic Hose I.D.
1/2 in
Finish
Zinc
Hose Fitting A Connection Type
Threaded
Hose Fitting B Size
1/2 in
Hydraulic Fitting Connection Type
Crimpable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 11C43-16-8
- Zoro #
- G223943280
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Hydraulic Hose I.D.
- 1/2 in
- Finish
- Zinc
- Hose Fitting A Connection Type
- Threaded
- Hydraulic Fitting Connection Type
- Crimpable
- Reusable
- No
- Max. Working Pressure @ 70 F
- 6,000 psi
- Item
- Hydraulic Crimp Fitting
- Vacuum Rating
- Not Rated
- Fitting Shape
- 90 Degrees Elbow
- For Hose I.D.
- 1/2 in
- Thread Type
- Metric
- Fitting Connection Type
- Metric x Crimp
- For Use With Hose Series
- 787ST, 787TC, 797ST, 797TC
- Hose Fitting A Gender
- Female
- Fitting Material
- Steel x Steel
- Hose Fitting B Connection Type
- Crimp
- Hose Fitting B Gender
- Genderless
- Material
- Steel
- Fitting Movement
- Swivel
- Standards
- SAE
Dimensions
- Hose Fitting B Size
- 1/2 in
- Thread Size
- M24x1.5
- For Hose Dash Size
- -8
- Fitting Size
- M24-1.5 x 1/2 in
- Length (In.)
- 2.83 in
- Hose Fitting A Size
- 16 mm
Description
Hydraulic Crimp Fitting, For Hose Dash Size -8, For Use With Hose Series 787ST, 787TC, 797ST, 797TC, For Hose I.D. 1/2 in, Thread Size M24x1.5, Fitting Shape 90 Degrees Elbow, Swivel, Vacuum Rating Not Rated, 6,000 psi, Thread Type Metric, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 16 mm, Hose Fitting B Size 1/2 in, Hose Fitting A Connection Type Threaded, Hose Fitting B Connection Type Crimp, Fitting Material Steel x Steel, Reusable No, SAE
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.