HydrCrimpFTG, Crimp, 1/2", Strght
- Mfr # 1C977-16-8
- Zoro # G9173243
product price:Â
$
48.69
/ea
Key Features
Fitting Size
M24-1.5 x 1/2 in
Fitting Connection Type
Metric x Crimp
Fitting Shape
Straight
For Hose I.D.
1/2 in
Fitting Material
Steel x Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1C977-16-8
- Zoro #
- G9173243
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Hydraulic Crimp Fitting
- Fitting Connection Type
- Metric x Crimp
- Fitting Shape
- Straight
- For Hose I.D.
- 1/2 in
- Fitting Material
- Steel x Steel
- Hydraulic Fitting Connection Type
- Crimpable
- Standards
- SAE DIN
- Hydraulic Hose I.D.
- 1/2 in
- Thread Angle (Deg.)
- 24
- For Use With Hose Series
- 787ST, 787TC, 797ST, 797TC
- Material
- Steel
- Finish
- Zinc
- Hydraulic Fitting Thread Type
- Female Metric Swivel
- Thread Type
- Metric
- Fitting Movement
- Swivel
- Vacuum Rating
- Not Rated
- Hose Fitting B Gender
- Genderless
- Hose Fitting B Connection Type
- Crimp
- Hose Fitting A Connection Type
- Threaded
- Max. Working Pressure @ 70 F
- 6,000 psi
- Reusable
- No
- Hose Fitting A Gender
- Female
Dimensions
- Fitting Size
- M24-1.5 x 1/2 in
- Length (In.)
- 2.34 in
- Thread Size
- M24x1.5
- Hydraulic Fitting Thread Size
- M24-1.5
- For Hose Dash Size
- -8
- Hose Fitting B Size
- 1/2 in
- Hose Fitting A Size
- 16 mm
Description
Hydraulic Crimp Fitting, For Hose Dash Size -8, For Use With Hose Series 787ST, 787TC, 797ST, 797TC, For Hose I.D. 1/2 in, Thread Size M24x1.5, Fitting Shape Straight, Swivel, Vacuum Rating Not Rated, 6,000 psi, Thread Type Metric, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 16 mm, Hose Fitting B Size 1/2 in, Hose Fitting A Connection Type Threaded, Hose Fitting B Connection Type Crimp, Fitting Material Steel x Steel, Reusable No, SAE DIN
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.