Shop PARKER
See all product information
Create Account
HydrCrimpFTG, Crimp, 3/4", Strght
- Mfr # 1D243-25-12
- Zoro # G9185800
product price:Â
$
75.59
/ea
Sold in multiples of 10 for
$755.90
Key Features
Fitting Size
M36-2 x 3/4 in
Fitting Connection Type
Metric x Crimp
Fitting Shape
Straight
For Hose I.D.
3/4 in
Fitting Material
Steel x Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1D243-25-12
- Zoro #
- G9185800
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Hydraulic Crimp Fitting
- Fitting Connection Type
- Metric x Crimp
- Fitting Shape
- Straight
- For Hose I.D.
- 3/4 in
- Fitting Material
- Steel x Steel
- Hydraulic Fitting Thread Type
- Male Metric
- Hydraulic Hose I.D.
- 3/4 in
- Material
- Steel
- Standards
- SAE
- Finish
- Zinc
- Thread Angle (Deg.)
- 24
- For Use With Hose Series
- 787ST, 787TC, 797ST, 797TC
- Hydraulic Fitting Connection Type
- Crimpable
- Reusable
- No
- Vacuum Rating
- Not Rated
- Max. Working Pressure @ 70 F
- 6,000 psi
- Hose Fitting B Gender
- Genderless
- Fitting Movement
- Swivel
- Hose Fitting B Connection Type
- Crimp
- Hose Fitting A Gender
- Male
- Hose Fitting A Connection Type
- Threaded
- Thread Type
- Metric
Dimensions
- Fitting Size
- M36-2 x 3/4 in
- Hydraulic Fitting Thread Size
- M36-2
- Length (In.)
- 2.87 in
- Thread Size
- M36x2
- For Hose Dash Size
- -12
- Hose Fitting B Size
- 3/4 in
- Hose Fitting A Size
- 25 mm
Description
Hydraulic Crimp Fitting, For Hose Dash Size -12, For Use With Hose Series 787ST, 787TC, 797ST, 797TC, For Hose I.D. 3/4 in, Thread Size M36x2, Fitting Shape Straight, Swivel, Vacuum Rating Not Rated, 6,000 psi, Thread Type Metric, Hose Fitting A Gender Male, Hose Fitting B Gender Genderless, Hose Fitting A Size 25 mm, Hose Fitting B Size 3/4 in, Hose Fitting A Connection Type Threaded, Hose Fitting B Connection Type Crimp, Fitting Material Steel x Steel, Reusable No, SAE
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.