Shop PARKER

HydrCrimpFTG, Crimp, 1/4", 45 Elbow

  • Mfr # 13743-5-4
  • Zoro # G3966545

product price: 
$
20.29
/ea

Key Features

Fitting Size
1/2 in x 1/4 in
Fitting Connection Type
JIC x Crimp
Fitting Shape
45 Degrees Elbow
For Hose I.D.
1/4 in
Fitting Material
Steel x Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
13743-5-4
Zoro #
G3966545
UPC #
-
Country of Origin
United States

Dimensions

Fitting Size
1/2 in x 1/4 in
Hose Dash Size
4
Length (In.)
2.19
Hydraulic Fitting Thread Size
1/2"-20
For Hose Dash Size
-4
Hose Fitting B Size
1/4 in
Thread Size
1/2"-20
Hose Fitting A Size
1/2 in

Details

Item
Hydraulic Crimp Fitting
Fitting Connection Type
JIC x Crimp
Fitting Shape
45 Degrees Elbow
For Hose I.D.
1/4 in
Fitting Material
Steel x Steel
Hydraulic Fitting Thread Type
Female JIC Swivel
Hydraulic Fitting Connection Type
Crimpable
Finish
Zinc
Standards
SAE 100R2
For Use With Hose Series
301LT, 302, 304, 351ST, 351TC, 422, 424, 426, 431, 436, 451ST, 451TC, 471ST, 471TC, 472TC, 482ST, 482TC, 722TC, 881
Hydraulic Hose I.D.
1/4 in
Hose Fitting A Gender
Female
Hose Fitting B Gender
Genderless
Reusable
No
Max. Working Pressure @ 70 F
6,000 psi
Thread Type
JIC
Fitting Movement
Swivel
Hose Fitting A Connection Type
Threaded
Hose Fitting B Connection Type
Crimp
Vacuum Rating
Not Rated
Material
Steel

Description

Hydraulic Crimp Fitting, For Hose Dash Size -4, For Use With Hose Series 301LT, 302, 304, 351ST, 351TC, 422, 424, 426, 431, 436, 451ST, 451TC, 471ST, 471TC, 472TC, 482ST, 482TC, 722TC, 881, For Hose I.D. 1/4 in, Thread Size 1/2 In.-20, Fitting Shape 45 Degrees Elbow, Swivel, Vacuum Rating Not Rated, 6,000 psi, Thread Type JIC, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 1/2 in, Hose Fitting B Size 1/4 in, Hose Fitting A Connection Type Threaded

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.