Shop PARKER
See all product information
Create Account
HydrCrimpFTG, Crimp, 5/8", Strght
- Mfr # 1CA43-18-10
- Zoro # G9189291
product price:Â
$
33.19
/ea
Sold in multiples of 20 for
$663.80
Key Features
Fitting Size
M26-1.5 x 5/8 in
Fitting Connection Type
Metric x Crimp
Fitting Shape
Straight
For Hose I.D.
5/8 in
Fitting Material
Steel x Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1CA43-18-10
- Zoro #
- G9189291
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Hydraulic Crimp Fitting
- Fitting Connection Type
- Metric x Crimp
- Fitting Shape
- Straight
- For Hose I.D.
- 5/8 in
- Fitting Material
- Steel x Steel
- Material
- Steel
- Thread Angle (Deg.)
- 24
- Hydraulic Fitting Connection Type
- Crimpable
- Standards
- SAE
- For Use With Hose Series
- 787ST, 787TC, 797ST, 797TC
- Finish
- Zinc
- Hydraulic Hose I.D.
- 5/8 in
- Hydraulic Fitting Thread Type
- Female Metric Swivel
- Max. Working Pressure @ 70 F
- 2,250 psi
- Hose Fitting B Gender
- Genderless
- Vacuum Rating
- Not Rated
- Thread Type
- Metric
- Hose Fitting A Connection Type
- Threaded
- Hose Fitting A Gender
- Female
- Fitting Movement
- Swivel
- Hose Fitting B Connection Type
- Crimp
- Reusable
- No
Dimensions
- Fitting Size
- M26-1.5 x 5/8 in
- Hydraulic Fitting Thread Size
- M26-1.5
- Thread Size
- M26x1.5
- Length (In.)
- 2.44 in
- For Hose Dash Size
- -10
- Hose Fitting B Size
- 5/8 in
- Hose Fitting A Size
- 18 mm
Description
Hydraulic Crimp Fitting, For Hose Dash Size -10, For Use With Hose Series 787ST, 787TC, 797ST, 797TC, For Hose I.D. 5/8 in, Thread Size M26x1.5, Fitting Shape Straight, Swivel, Vacuum Rating Not Rated, 2,250 psi, Thread Type Metric, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 18 mm, Hose Fitting B Size 5/8 in, Hose Fitting A Connection Type Threaded, Hose Fitting B Connection Type Crimp, Fitting Material Steel x Steel, Reusable No, SAE
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.