Zoro Homepage
This item is Discontinued.
Parker Instrumentation Check Valve, Brass, 1/8 2A-C2L-10-BN-B

Instrumentation Check Valve, Brass, 1/8 (Discontinued)

  • Mfr # 2A-C2L-10-BN-B
  • Zoro # G2560214
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2A-C2L-10-BN-B
Zoro #
G2560214
UPC #
-
Country of Origin
United States

Dimensions

Hex Size
5/8 in
Length
2 9/32 in
Size
1/8"
Pipe or Tube Size - Check Valves
1/8 in
Pipe or Tube Size
1/8 in

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Poppet, Body Material - Valves Brass, Pipe or Tube Size 1/8 in, Connection Type Compression x Compression, Cracking Pressure 10 psi, Mounting Orientation Horizontal, Vertical, Seal Material Nitrile, Max. Temp. - Valves 275 Degrees F, Min. Temp. - Valves -30 Degrees F, Max. Water Pressure - Valves 3,000 psi @ 100 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material Nitrile

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.