Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jotter Rollerball Pen, Retractable, Medium 0.7 mm, Black Ink, Stainless Steel Barrel

  • Mfr # 2020672

  • Zoro # G615661495


product price: $21.65
/ea

Key Features

Marking Tool Product Group
JotterĀ®
Pen Grip
Smooth
Tip Style
Conical
Point Size
0.7 mm
Marking Tool Color Family
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2020672
Zoro #
G615661495
UPC #
-
Country of Origin
France

Dimensions

Point Size
0.7 mm

Details

Marking Tool Product Group
JotterĀ®
Pen Grip
Smooth
Tip Style
Conical
Marking Tool Color Family
Black
Barrel Color
Stainless Steel
Ink Color
Black
Pen Type
Rollerball Pen
Item
Rollerball Pens

Description

Create easy-to-read messages for members of your team with this black ink pen. The medium point size delivers your ideas in bold ink that resists fading, while the retractable design makes this pen easy to use with a simple click. This refillable Parker Jotter rollerball ink pen is made of stainless steel with a gold trim barrel for a firm grip and a pocket clip for convenient carrying.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.