Shop PARKER

Push-Fit Union Fitting, 3/8 in Tube Size, PVDF, Black

  • Mfr # 362PW-6

  • Zoro # G7611767


product price:  $15.15
/ea

Key Features

Tube Fitting Material
Kynar(R)
Specific Fitting Shape
Wye
Fitting Connection Type
Tube x MNPT
Tube Size
3/8 in
Pipe Size - Pipe Fitting
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
362PW-6
Zoro #
G7611767
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
3/8 in
Pipe Size - Pipe Fitting
3/8 in
Overall Length
2 3/16 in
Fitting Side A Tube Outer Diameter
3/8 in
Fitting Side B Tube Outer Diameter
3/8 in
Fitting Side 2 Tube Outer Diameter
3/8 in
Fitting Side 1 Tube Outer Diameter
3/8 in

Details

Item
Push-Fit Union Fitting
Tube Fitting Material
Kynar(R)
Specific Fitting Shape
Wye
Fitting Connection Type
Tube x MNPT
Max. Pressure
300 psi
Temp. Range
0 Degrees to 200 Degrees F
Compliance
UL94 V-0
Special Features
Release Button
Application
Automotive, Lubrication, Packaging, Vacuum
System of Measurement
Imperial
Standards
FDA Approved, NSF/ANSI 51
Color
Black
Gasket Material
Nitrile Rubber
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Fitting Material
PVDF
Release Type
Button
Release Ring Material
Nitrile Rubber
Maximum Operating Temperature
275 Degrees F
Fitting Side B Connection Type
Push-to-Connect
Compatible Tube Material
Fluoropolymer, Nylon, Polyethylene, Polypropylene, Polyurethane, PVDF, Vinyl
Maximum Operating Pressure
300 psi
Minimum Operating Temperature
0 Degrees F
Vacuum Rating
28 inHg
Fitting Side A Connection Type
Push-to-Connect
Fitting Shape
Wye
For Media Type
Air, Gases, Oils
Series
Legris
Fitting Side 1 Connection Type
Push-to-Connect
Fitting Side 2 Connection Type
Push-to-Connect
Operating Temperature - Minimum
0 Degrees F
Connector Type
Union
Operating Temperature - Maximum
275 Degrees F
Operating Pressure - Maximum
300 psi

Description

Push-Fit Union Fitting, Application Automotive, Lubrication, Packaging, Vacuum, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 3/8 in, Fitting Material PVDF, Color Black, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 275 Degrees F, Overall Length 2 3/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.