Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear Guide Carriage

  • Mfr # FDC25HP-00000000

  • Zoro # G714911309


product price: $262.99
/ea
Free Shipping & Returns

Key Features

Rail Height
27 mm
Rail Length
4,000 mm
Carriage Height
33.5 mm
Carriage Width
70 mm
Carriage Length
98 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FDC25HP-00000000
Zoro #
G714911309
UPC #
-
Country of Origin
Germany

Dimensions

Rail Height
27 mm
Rail Length
4,000 mm
Carriage Height
33.5 mm
Carriage Width
70 mm
Carriage Length
98 mm
Overall Height
36 mm
Rail Width
23 mm

Details

Item
Roller Guide Cassette
Rail Material
Aluminum Alloy
Carriage Material
Aluminum Alloy
Carriage Type
Standard
Rail Finish
Anodized
Maximum Operating Temperature
176 Degrees F
Minimum Operating Temperature
14 Degrees F
Static Load Capacity
10,100 N
Dynamic Load Capacity
9,000 N
Maximum Travel Velocity
10 mps
Includes Seals
Seals Included
Product Type
Roller Guide Cassette

Description

Roller Guide Cassette, Rail Width 23 mm, Overall Height 36 mm, Rail Length 4,000 mm, Rail Material Aluminum Alloy, Carriage Material Aluminum Alloy, Carriage Length 98 mm, Carriage Width 70 mm, Dynamic Load Capacity 9,000 N, Carriage Type Standard, Rail Finish Anodized, Rail Height 27 mm, Carriage Height 33.5 mm, Includes Seals Seals Included, Maximum Travel Velocity 10 mps, Minimum Operating Temperature 14 Degrees F, Maximum Operating Temperature 176 Degrees F, Static Load Capacity 10,100 N

Restrictions

WARNING: This product can expose you to chemicals including 1,3-Butadiene, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.