This item is Discontinued.

Parker Liquid Line Filter Drier, OAL 5.92 In SS-163S

Liquid Line Filter Drier, OAL 5.92 In (Discontinued)

  • Mfr # SS-163S
  • Zoro # G1549055
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SS-163S
Zoro #
G1549055
UPC #
687472071341
Country of Origin
United States

Dimensions

Connection Size (In.)
3/8
Overall Length (In.)
5.92
Cut Out Length (In.)
4-3/4

Details

Item
Liquid Line Filter Dryer
Type
Sahara Steel Shell
For Use With
All CFC, HCFC and HFC Refrigerants
Connection
Solder
R-22 Capacity (Tons)
5
R-410A Capacity
5 tons
Description
Contractor Grade

Description

Liquid Line Filter Dryer, Connection Size (In.) 3/8, Overall Length (In.) 5.92, R-22 Capacity (Tons) 5, Type Sahara Steel Shell, For Use With All CFC, HCFC and HFC Refrigerants, Connection Solder, Description Contractor Grade, R-410A Capacity 5 tons, Cut Out Length (In.) 4-3/4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.